Motion
09155771
7" Diam, 7/8" Hole, 60 Grit Zirconia Alumina Fiber Disc;Medium, 10,000 Max RPM
MI ITEM #06293523
MFR #09155771
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 60 Grit Zirconia Alumina Fiber Disc;Medium, 10,000 Max RPM
MI ITEM #06293523
MFR #09155771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
09155771 7X7/8 60G ZIRCONIA FIBRE DISC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    7 in
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    10,000
  • MSC Item Number
    09155771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text