Motion
09155797
7" Diam, 7/8" Hole, 100 Grit Zirconia Alumina Fiber Disc;Fine, 10,000 Max RPM
Mi Item #06293525
MFR #09155797
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 100 Grit Zirconia Alumina Fiber Disc;Fine, 10,000 Max RPM
Mi Item #06293525
MFR #09155797

Mfr description
09155797 7X7/8 100G ZIRCONIA FIBRE DISC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Disc Diameter
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Grade
    Fine
  • Grit Number
    100
  • Max Rpm
    10,000
  • MSC Item Number
    09155797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)