Motion
09155854
9-1/8" Diam, 7/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 8,000 Max RPM
MI ITEM #06293531
MFR #09155854
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/8" Diam, 7/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 8,000 Max RPM
MI ITEM #06293531
MFR #09155854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
09155854 9-1/8X7/8 80G ZIRCONIA FIBRE
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    9-1/8 in
  • Grade
    Medium
  • Grit Number
    80
  • MSC Item Number
    09155854
  • Max Rpm
    8,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text