Motion
85559631
1/4" Wide x 24" OAL, 100 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #06293551
MFR #85559631
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Wide x 24" OAL, 100 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #06293551
MFR #85559631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
7025 1/4X24" 100G A/O TRU-MAXX SANDING
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Grade
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought