Overview
Mfr description
7306 4X132" 80G A/O TRU-MAXX SANDING
- Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
- Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
Specifications
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit Number80
- Belt Length132 in
- Belt Width4 in
- GradeMedium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data