Motion
85577161
10" Wide x 70-1/2" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated
MI ITEM #06293733
MFR #85577161
List Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Wide x 70-1/2" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated
MI ITEM #06293733
MFR #85577161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.80/each for your price

Overview

Mfr description
7351 10X70-1/2" 80G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    70-1/2 in
  • Belt Width
    10 in
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text