Motion
86779048
4" 40 Grit 5/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Coarse Grade, Coated, Arbor Attachment, 15,300 RPM
MI ITEM #06293761
MFR #86779048
List Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" 40 Grit 5/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Coarse Grade, Coated, Arbor Attachment, 15,300 RPM
MI ITEM #06293761
MFR #86779048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.40/each for your price

Overview

Mfr description
25202 4X5/8" 40G ZIRC TRU-MAXX TY27
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 27 flap discs are less aggressive and are used primarily on flat surfaces for grinding a smoother finish.

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Grit Number
    40
  • Max Rpm
    15,300
  • Series
    GP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text