Motion
86779188
Flap Disc - Type 27, 4-1/2 in Disc Diameter, 80 Grit, 13,300
MI ITEM #06293773
MFR #86779188
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 4-1/2 in Disc Diameter, 80 Grit, 13,300
MI ITEM #06293773
MFR #86779188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.03/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Flap Disc Type
    Type 27
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    13,300
  • Series
    GP-Z

Overview

Mfr description
25216 4-1/2X5/8-11 80G ZIRC TRU-MAXX
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 27 flap discs are less aggressive and are used primarily on flat surfaces for grinding a smoother finish.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought