Motion
86779246
5" 80 Grit 7/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 12,200 RPM
Mi Item #06293778
MFR #86779246
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" 80 Grit 7/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 12,200 RPM
Mi Item #06293778
MFR #86779246

Mfr description
25222 5X7/8" 80G ZIRC TRU-MAXX TY27
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 27 flap discs are less aggressive and are used primarily on flat surfaces for grinding a smoother finish.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.88/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    12,200
  • Series
    GP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)