Motion
86779311
7" 120 Grit 7/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Fine Grade, Coated, Arbor Attachment, 8,600 RPM
Mi Item #06293784
MFR #86779311
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" 120 Grit 7/8" Center Hole Type 27 Zirconia Alumina Flap Disc;Fine Grade, Coated, Arbor Attachment, 8,600 RPM
Mi Item #06293784
MFR #86779311

Mfr description
25229 7X7/8" 120G ZIRC TRU-MAXX TY27
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 27 flap discs are less aggressive and are used primarily on flat surfaces for grinding a smoother finish.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    8,600
  • Series
    GP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)