Motion
86779428
4" 80 Grit 5/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 15,300 RPM
Mi Item #06293793
MFR #86779428
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" 80 Grit 5/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 15,300 RPM
Mi Item #06293793
MFR #86779428

Mfr description
25240 4X5/8" 80G ZIRC TRU-MAXX TY29
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    15,300
  • Series
    GP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)