Motion
86779485
Flap Disc - Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13,300
MI ITEM #06293797
MFR #86779485
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13,300
MI ITEM #06293797
MFR #86779485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.78/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Thread Size  
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Flap Disc Type
    Type 29
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    13,300
  • Series
    GP-Z

Overview

Mfr description
25246 4-1/2X7/8" 60G ZIRC TRU-MAXX TY29
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought