Motion
86779592
5" 36 Grit 7/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Very Coarse Grade, Coated, Arbor Attachment, 12,200 RPM
MI ITEM #06293805
MFR #86779592
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" 36 Grit 7/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Very Coarse Grade, Coated, Arbor Attachment, 12,200 RPM
MI ITEM #06293805
MFR #86779592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
25256 5X7/8" 36G ZIRC TRU-MAXX TY29
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Very Coarse
  • Grit Number
    36
  • Max Rpm
    12,200
  • Series
    GP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text