Motion
86779824
4-1/2" 80 Grit 7/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 13,300 RPM
MI ITEM #06293826
MFR #86779824
List Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" 80 Grit 7/8" Center Hole Type 29 Zirconia Alumina Flap Disc;Medium Grade, Coated, Arbor Attachment, 13,300 RPM
MI ITEM #06293826
MFR #86779824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.80/each for your price

Overview

Mfr description
25279 4-1/2X7/8" 80G XL ZIRC TRU-MAXX
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    13,300
  • Series
    SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text