1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
73225146
7" 40 Grit 5/8-11 Center Hole Type 29 Zirconia Alumina Flap Disc;Coarse Grade, Coated, Arbor Attachment, 8,600 RPM
MI ITEM #
06293861
MFR #
73225146
Price
$24.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
TRU-MAXX (SC Grinding Wheels) 73225146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
73225146
7" 40 Grit 5/8-11 Center Hole Type 29 Zirconia Alumina Flap Disc;Coarse Grade, Coated, Arbor Attachment, 8,600 RPM
MI ITEM #
06293861
MFR #
73225146
Mfr description
25326 7X5/8-11 40G ZIRC + TRU-MAXX TY29
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.35
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
7 in
Details
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Flap Disc Type
Type 29
Grade
Coarse
Grit Number
40
Max Rpm
8,600
Series
HP-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items