Motion
52437761
25 Yards x 1-1/2" 3 Piece Roll Kit 120, 180 & 240 Grit, & Fine & Very Fine Grades
Mi Item #06293886
MFR #52437761
Price$127.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Yards x 1-1/2" 3 Piece Roll Kit 120, 180 & 240 Grit, & Fine & Very Fine Grades
Mi Item #06293886
MFR #52437761

Mfr description
5082 1.5X25YD 240/180/120 3PC A/O SHOP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.58/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    900 in
  • Roll Length
    25 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    120, 180, 240
  • Number Of Pieces
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)