Motion
52437779
25 Yards x 1-1/2" 3 Piece Roll Kit 80, 120 & 180 Grit, & Medium, Fine & Very Fine Grades
Mi Item #06293887
MFR #52437779
Price$82.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Yards x 1-1/2" 3 Piece Roll Kit 80, 120 & 180 Grit, & Medium, Fine & Very Fine Grades
Mi Item #06293887
MFR #52437779

Mfr description
5083 1.5X25YD 180/120/80 3PC A/O SHOP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.73/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    900 in
  • Roll Length
    25 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    120, 180, 80
  • Number Of Pieces
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)