Specifications
Dimensions
- Backing WeightX
- Belt Length36 in
- Belt Width4 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- Coat DensityClosed
- GradeVery Coarse
- Grit Number36
- Package Quantity1
- Product TypesAbrasive Belt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)