Motion
71179105
10 x 3/32, 1-1/4" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294063
MFR #71179105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 x 3/32, 1-1/4" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294063
MFR #71179105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253099003 10X3/32X1-1/4 A36R TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Specification
    A36-R
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6,112
  • Tool Comp
    Stationary Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text