Motion
63228456
4-1/2" Diam, 7/8" Hole, 16 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,300 Max RPM, Series AZ
MI ITEM #06294070
MFR #63228456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam, 7/8" Hole, 16 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,300 Max RPM, Series AZ
MI ITEM #06294070
MFR #63228456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T115405 4-1/2X7/8" 16G TRU-MAXX A/Z
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    4-1/2 in
  • Grade
    Very Coarse
  • Grit Number
    16
  • Max Rpm
    13,300
  • MSC Item Number
    63228456
  • Series
    AZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text