Motion
63228464
5" Diam, 7/8" Hole, 16 Grit Zirconia Alumina Fiber Disc;Very Coarse, 11,000 Max RPM, Series AZ
MI ITEM #06294071
MFR #63228464
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 7/8" Hole, 16 Grit Zirconia Alumina Fiber Disc;Very Coarse, 11,000 Max RPM, Series AZ
MI ITEM #06294071
MFR #63228464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
T115505 5X7/8" 16G TRU-MAXX A/Z FIBRE
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    5 in
  • Grade
    Very Coarse
  • Grit Number
    16
  • Max Rpm
    11,000
  • MSC Item Number
    63228464
  • Series
    AZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text