1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
40140162
4-1/2" 24 Grit 5/8-11 Center Hole Type 27 Zirconia Alumina Flap Disc;Very Coarse Grade, Coated, Arbor Attachment, 13,300 RPM
MI ITEM #
06294073
MFR #
40140162
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
TRU-MAXX (SC Grinding Wheels) 40140162
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
40140162
4-1/2" 24 Grit 5/8-11 Center Hole Type 27 Zirconia Alumina Flap Disc;Very Coarse Grade, Coated, Arbor Attachment, 13,300 RPM
MI ITEM #
06294073
MFR #
40140162
Mfr description
25212 4-1/2X5/8-11REG24G ZRC TRU-MAXX
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 27 flap discs are less aggressive and are used primarily on flat surfaces for grinding a smoother finish.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Disc
Diameter
4-1/2 in
Details
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Flap Disc Type
Type 27
Grade
Very Coarse
Grit Number
24
Max Rpm
13,300
Series
GP-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items