Overview
Mfr description
25271 7X5/8-11 REG 24G ZIRC TRU-MAXX
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- GradeVery Coarse
- Grit Number24
- Max Rpm8,600
- SeriesGP-Z
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data