Motion
77962918
4" Wheel Diam, 1/4" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 15,280 Max RPM, Compatible with Angle Grinder
Mi Item #06294090
MFR #77962918
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wheel Diam, 1/4" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 15,280 Max RPM, Compatible with Angle Grinder
Mi Item #06294090
MFR #77962918

Mfr description
66252836298 4X1/4X5/8 A/O TRU-MAXX TY27
  • Depressed Center Wheel - Flat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    15,280
  • Tool Comp
    Angle Grinders
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)