Motion
77962926
Tru-Maxx Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 13,580
MI ITEM #06294091
MFR #77962926
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 13,580
MI ITEM #06294091
MFR #77962926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.28/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Hole Size
    7/8 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Color
    Green
  • Material
    Aluminum Oxide
  • Max Rpm
    13,580
  • Tool Comp
    Angle Grinders
  • Wheel Color
    Green
  • Wheel Type
    Type 27

Overview

Mfr description
66252836300 4-1/2X1/4X7/8 A/O TRU-MAXX
  • Depressed Center Wheel - Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought