Motion
77962934
Tru-Maxx Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 13,580
Mi Item #06294092
MFR #77962934
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 13,580
Mi Item #06294092
MFR #77962934

Mfr description
66252836301 4-1/2X1/4X5/8-11 A/O
  • Depressed Center Wheel - Flat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Center Hole Thread Size  
    5/8-11 in
  • Hole Size
    5/8 to 11.0000 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Material
    Aluminum Oxide
  • Max Rpm
    13,580
  • Tool Comp
    Angle Grinders
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)