Motion
77962959
7" Wheel Diam, 1/4" Wheel Thickness, Type 27 Depressed Center Wheel - Aluminum Oxide, 8,600 Max RPM, Compatible with Angle Grinder
MI ITEM #06294094
MFR #77962959
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Wheel Diam, 1/4" Wheel Thickness, Type 27 Depressed Center Wheel - Aluminum Oxide, 8,600 Max RPM, Compatible with Angle Grinder
MI ITEM #06294094
MFR #77962959

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.05/each

Specifications

Dimensions

  • Center Hole Thread Size  
    5/8-11 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    8,600
  • Tool Comp
    Angle Grinders
  • Wheel Type
    Type 27

Overview

Mfr description
66252836303 7X1/4X5/8-11 A/O TRU-MAXX
  • Depressed Center Wheel - Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought