Overview
Mfr description
66252836304 9X1/4X5/8-11 A/O TRU-MAXX
- Depressed Center Wheel - Flat
Specifications
- Wheel Diameter
- Center Hole Thread Size
- Wheel Thickness
- MaterialAluminum Oxide
- Wheel TypeType 27
- Max Rpm6,600
- Tool CompAngle Grinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data