Motion
41904962
10 Yards x 1-1/2" 3 Piece Roll Kit 80, 120 & 180 Grit
MI ITEM #06294121
MFR #41904962
Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Yards x 1-1/2" 3 Piece Roll Kit 80, 120 & 180 Grit
MI ITEM #06294121
MFR #41904962

Mfr description
5053 1.5X10 80/120/180G SC TRUMAXX
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.05/each

Specifications

Dimensions

  • Overall Length
    360 in
  • Roll Length
    10 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    120, 180, 80
  • Number Of Pieces
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)