Motion
88313614
1-1/2" Wide x 60" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294153
MFR #88313614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide x 60" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294153
MFR #88313614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7446 1-1/2X60" 320G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Coat Density
    Closed
  • Grit FEPA
    320
  • Grit Number
    320
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Cloth
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text