Motion
88313689
6" Wide x 79" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294160
MFR #88313689
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 79" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294160
MFR #88313689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
7432 6X79" 80G A/O TRU-MAXX SANDING BELT
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Coat Density
    Closed
  • Grit FEPA
    80
  • Grit Number
    80
  • Belt Length
    79 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Medium
  • Product Types
    Abrasive Belt
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text