Motion
88313754
3" Wide x 72" OAL, 60 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Coated, X Weighted Cloth Backing, Dry
Mi Item #06294166
MFR #88313754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 72" OAL, 60 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Coated, X Weighted Cloth Backing, Dry
Mi Item #06294166
MFR #88313754

Mfr description
7423 3X72" 60G A/O TRU-MAXX SANDING BELT
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Coarse
  • Grit FEPA
    60
  • Grit Number
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)