Motion
88313762
3" Wide x 60" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294167
MFR #88313762
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 60" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294167
MFR #88313762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.00/each

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Fine
  • Grit FEPA
    120
  • Grit Number
    120

Overview

Mfr description
7421 3X60" 120G A/O TRU-MAXX SANDING
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought