Motion
88313838
2" Wide x 18-15/16" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294174
MFR #88313838
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Wide x 18-15/16" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294174
MFR #88313838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
7412 2X18-15/16" 120G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Coat Density
    Closed
  • Grit FEPA
    120
  • Grit Number
    120
  • Belt Length
    18-15/16 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Grade
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text