Motion
44876688
66 Grit Silicon Carbide Rectangular Dressing Stick - 4 x 9/16 x 1-3/8, Coarse Grade, Vitrified Bond
MI ITEM #06294180
MFR #44876688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66 Grit Silicon Carbide Rectangular Dressing Stick - 4 x 9/16 x 1-3/8, Coarse Grade, Vitrified Bond
MI ITEM #06294180
MFR #44876688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-3-1/2-C-1716 9/16X1-3/8X3.5" COARSE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Color
    Black
  • Material
    Silicon Carbide
  • Thickness
    9/16 in
  • Length
    4 in
  • Grit Number
    46
  • Grade
    Coarse
  • Bond Type
    Vitrified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text