Motion
44876712
1/4" Head Diam x 3/8" Thickness, W162, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
MI ITEM #06294181
MFR #44876712
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 3/8" Thickness, W162, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
MI ITEM #06294181
MFR #44876712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
W162-GB-19647/B W162 120G BLUE TRUMAXX
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    1/4 in
  • Shank Diameter
    0.1180 in
  • Head Thickness
    3/8 in
  • Max Rpm
    68,400
  • Point Shape
    Cylinder
  • Point Shape Code
    W162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text