Specifications
Dimensions
- Head Diameter1/8 in
- Head Thickness1/4 in
- Shank Diameter3/32 in
Details
- Bond TypeVitrified
- GradeVery Fine
- Grit Number400
- Max Rpm87,000
- Point ShapeTaper
- Point Shape CodeB96
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)