Motion
44876753
5/32" Head Diam x 1/4" Thickness, W149, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 83,700 RPM
Mi Item #06294185
MFR #44876753
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Head Diam x 1/4" Thickness, W149, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 83,700 RPM
Mi Item #06294185
MFR #44876753

Mfr description
W149-GB-19637/B W149 120G BLUE TRUMAXX
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Head Diameter
    5/32 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    0.1180 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    83,700
  • Point Shape
    Cylinder
  • Point Shape Code
    W149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)