Motion
44876779
3/16" Head Diam x 5/16" Thickness, B45, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 104,250 RPM
MI ITEM #06294187
MFR #44876779
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam x 5/16" Thickness, B45, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 104,250 RPM
MI ITEM #06294187
MFR #44876779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
B45-GB-30322/BO B45 120G SML BLU
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    3/16 in
  • Shank Diameter
    0.1180 in
  • Head Thickness
    5/16 in
  • Max Rpm
    104,250
  • Point Shape
    Pointed
  • Point Shape Code
    B45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text