Motion
44876787
3/16" Head Diam x 1/2" Thickness, W154, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 70,500 RPM
MI ITEM #06294188
MFR #44876787
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam x 1/2" Thickness, W154, Cylinder End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 70,500 RPM
MI ITEM #06294188
MFR #44876787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.78/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    70,500
  • Point Shape
    Cylinder
  • Point Shape Code
    W154

Overview

Mfr description
W154-GB-16358 W154 120G BLUE TRUMAXX
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought