Motion
44876795
Tru-Maxx Mounted Wheel - Vitrified, 120 Grit, 0.1180 in Shank Dia, Aluminum Oxide
MI ITEM #06294189
MFR #44876795
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 120 Grit, 0.1180 in Shank Dia, Aluminum Oxide
MI ITEM #06294189
MFR #44876795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.58/each

Specifications

Dimensions

  • Head Diameter
    5/64 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    0.1180 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Max Rpm
    105,000
  • Point Shape
    Cylinder
  • Point Shape Code
    W140

Overview

Mfr description
W140-GB-28643/B W140 120G BLUE TRUMAXX
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought