Motion
44876811
3/8" Head Diam x 3/4" Thickness, B52, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 45,370 RPM
Mi Item #06294190
MFR #44876811
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Head Diam x 3/4" Thickness, B52, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 45,370 RPM
Mi Item #06294190
MFR #44876811

Mfr description
B52-GB-32051/BO B52 3X38MM 120BLU
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    0.1180 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    45,370
  • Point Shape
    Pointed
  • Point Shape Code
    B52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)