Motion
44876829
1/8" Head Diam x 3/8" Thickness, B97, Taper End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 105,000 RPM
MI ITEM #06294191
MFR #44876829
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 3/8" Thickness, B97, Taper End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 105,000 RPM
MI ITEM #06294191
MFR #44876829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
B97-GB-30559/BO B97 120G SML BLU
  • Taper rubberized points are used for polishing molds, dies, patterns and light castings
  • They taper towards the point for reaching tighter spaces.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    1/8 in
  • Shank Diameter
    0.1180 in
  • Head Thickness
    3/8 in
  • Max Rpm
    105,000
  • Point Shape
    Taper
  • Point Shape Code
    B97

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text