Motion
44876837
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
Mi Item #06294192
MFR #44876837
Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
Mi Item #06294192
MFR #44876837

Mfr description
B44-GB-30320/BO B44 3X38MM 120BLU
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.23/each

Specifications

Dimensions

  • Head Diameter
    7/32 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    0.1180 in

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    68,400
  • Point Shape
    Tree
  • Point Shape Code
    B44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)