Motion
44876860
5/16" Head Diam x 5/8" Thickness, B53, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 60,000 RPM
MI ITEM #06294195
MFR #44876860
List Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam x 5/8" Thickness, B53, Pointed End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 60,000 RPM
MI ITEM #06294195
MFR #44876860

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.40/each for your price

Overview

Mfr description
SP585-GB-31944 B53 1/8X1.5" 120G
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/8 in
  • Max Rpm
    60,000
  • Point Shape
    Pointed
  • Point Shape Code
    B53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought