Motion
44876886
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
MI ITEM #06294197
MFR #44876886
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 68,400 RPM
MI ITEM #06294197
MFR #44876886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
B44-GB-30555 B44 1.5"SHK120 BLU TRUMAXX
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    7/32 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Max Rpm
    68,400
  • Point Shape
    Tree
  • Point Shape Code
    B44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text