Motion
44876894
3/16" Head Diam x 3/16" Thickness, B123, Ball End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 104,250 RPM
MI ITEM #06294198
MFR #44876894
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam x 3/16" Thickness, B123, Ball End, Aluminum Oxide Mounted Point Blue-Gray, Fine Grade, 120 Grit, 104,250 RPM
MI ITEM #06294198
MFR #44876894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
B123-GB-16356 B123 120G BLUE TRUMAXX
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    3/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Max Rpm
    104,250
  • Point Shape
    Ball
  • Point Shape Code
    B123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text