Motion
68135458
1" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294201
MFR #68135458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294201
MFR #68135458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RP105M TY P 1"DIA 1/4"SHK MED SNAP-ON

Specifications

  • Density Rating
    Medium
  • MSC Item Number
    68135458
  • Max Rpm
    30,000
  • Pad Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    5/16-24
  • Threading
    Left-Handed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text