Motion
68135532
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Soft Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294203
MFR #68135532
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Soft Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294203
MFR #68135532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.00/each

Specifications

Dimensions

  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20

Details

  • Density Rating
    Soft
  • Max Rpm
    30,000
  • MSC Item Number
    68135532
  • Threading
    Female

Overview

Mfr description
RR204S TY R 2"DIA 1/4"SH SOFT TRU-MAXX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought