Motion
68135540
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294204
MFR #68135540
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294204
MFR #68135540

Mfr description
RR154H TY R 1.5"D 1/4"SH HARD TRU-MAXX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Pad Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20

Details

  • Density Rating
    Hard
  • Max Rpm
    30,000
  • MSC Item Number
    68135540
  • Threading
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)